This item is Discontinued.

Salsbury Industries 5 Tier Box Vented Locker, 12"Wx66"Hx15"D, 5 Door, Tan, Assembled 75155TN-A

5 Tier Box Vented Locker, 12"Wx66"Hx15"D, 5 Door, Tan, Assembled (Discontinued)

  • Mfr # 75155TN-A
  • Zoro # G2211676
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75155TN-A
Zoro #
G2211676
UPC #
820996617347
Country of Origin
United States

Description

Constructed of 16 gauge steel, Salsbury 75000 and 76000 series 12" wide box style vented lockers effectively combine visibility and maximum air flow with security. Vented lockers are ideal for dressing rooms, locker rooms and athletic clubs. Offered in a gray, tan or blue powder coated finish and as unassembled or assembled units, vented lockers are 12'' wide (one wide) and 36" wide (three (3) wide) with an overall height of five (5) feet and six (6) feet (add 6'' for legs). The individual compartments are 12'' W x 12'' H and available in depths of 12'', 15'' and 18''. Sloping hoods, finished end panels, end bases, front bases, compartment shelves, fillers and lockers without legs are available as options upon request.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.