Skip to Main Content
customer-service Help
Salsbury Industries

Box Locker, 12" W, 21" D, 76" H, (1) Wide, (6) Openings, Cherry

Salsbury Industries Box Locker,  12" W,  21" D,  76" H,  (1) Wide,  (6) Openings,  Cherry 36161CHE
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$558.34
  • Item: Box Locker
  • Locker Configuration: (1) Wide, (6) Openings
  • Overall Width: 12"
See full product details
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Total: $558.34

Salsbury Industries #36161CHE Specifications

  • Item: Box Locker
  • Locker Configuration: (1) Wide, (6) Openings
  • Overall Width: 12"
  • Overall Depth: 21"
  • Overall Height: 76"
  • Opening Width: 10-3/4"
  • Opening Depth: 20"
  • Opening Height: 11"
  • Color: Cherry
  • Tier: Six
  • Lock Type: Accommodates Standard Padlock
  • Material: Particleboard
  • Legs: 4"
  • Assembled/Unassembled: Assembled
  • Hooks per Opening: None
  • Locker Door Type: Solid
  • Finish: Plastic Laminate
  • Includes: Black Engraveable Number Plate
  • Locking System: Recessed Hasp
  • Handle Type: Lift-Up Steel
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Constructed of industrial grade particleboard and covered with durable high pressure laminate, Salsbury 35000 and 36000 series 12" wide box style designer wood lockers are ideal for settings where space is limited and a professional environment is desired. 12" wide box style designer wood lockers feature a gray, blue, black, maple, cherry or mahogany finish and are available in 15”, 18” and 21” depths. 12" wide box style designer wood lockers are available in heights of five (5) feet and six (6) feet and include a 4” high black base (add 4” for the base). Optional matching laminated sloping hoods and side panels easily attach to box style designer lockers and provide a finished look to an individual locker or a row of lockers. All locker doors are 12” W x 3/4” D and include a black name / number plate. All locker doors also include heavy duty concealed hinges and a lift up handle and recessed hasp. One wide box style designer lockers are available as fully assembled units only. Three (3) wide box style designer lockers are also available as fully assembled units only and require minor assembly.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Salsbury Industries #36161CHE