Shop Alternate Products
This Product is Discontinued
Salsbury Industries
30 1/2 in W, 31 in H, (4) Wide, (15) Openings (Discontinued)
Mfr # 19158-16ASK
Zoro # G7315896
Free Shipping & Returns
This Product is Discontinued
Key Features
- Locker Configuration (4) Wide, (15) Openings
- Overall Width 30 1/2 in
- Overall Depth 8 3/4 in
- Overall Height 31 in
- Opening Width 6 1/2 in, 13 in