Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

End Panel, Blue, 18 in. W, Particleboard

  • Zoro #: G0531505
  • Mfr #: 22233BLU

$91.88

  • Dimensions: 72"H x 18"W x 3/4"D
  • Type: Add-On
  • Item: End Panel For Flat-Top Locker
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Salsbury Industries #22233BLU Specifications

  • Zoro #: G0531505
  • Mfr #: 22233BLU
Dimensions: 72"H x 18"W x 3/4"D Type: Add-On
Item: End Panel For Flat-Top Locker Overall Width: 18"
Fits Locker Size D: 18" Overall Height: 72"
Depth: 3/4" Overall Depth: 3/4"
Width: 18" Finish: Plastic Laminate
Material: Particleboard Sub-Category: End Panel
Color: Blue Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

End Panel, End Panel For Flat-Top Locker, Overall Width 18 In., Overall Depth 3/4 In., Overall Height 72 In., Blue, Material Particleboard, Plastic Laminate Finish, Fits Locker Size D 18 In.

Reviews of Salsbury Industries #22233BLU