Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

End Panel, Blue, 72inH x 18inW x 1/2inD

  • Zoro #: G0529770
  • Mfr #: 44433BLU

$198.55

  • Fits Locker Size D: 18"
  • Overall Width: 18"
  • Overall Height: 72"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Salsbury Industries #44433BLU Specifications

  • Zoro #: G0529770
  • Mfr #: 44433BLU
Fits Locker Size D: 18" Overall Width: 18"
Overall Height: 72" Color: Blue
Depth: 1/2" Dimensions: 72"H x 18"W x 1/2"D
Item: End Panel For Flat-Top Locker Width: 18"
Type: Add-On Sub-Category: End Panel
Material: Plastic Overall Depth: 1/2"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

End Panel, End Panel For Flat-Top Locker, Overall Width 18 In., Overall Depth 1/2 In., Overall Height 72 In., Blue, Material Plastic, Fits Locker Size D 18 In.

Reviews of Salsbury Industries #44433BLU