End Panel, Blue, 72inH x 21inW x 3/4inD
- Zoro #: G0531520
- Mfr #: 22235BLU
$131.26
- Dimensions: 72"H x 21"W x 3/4"D
- Color: Blue
- Item: End Panel For Flat-Top Locker
Salsbury Industries #22235BLU Specifications
| |
Dimensions: 72"H x 21"W x 3/4"D | Color: Blue |
Item: End Panel For Flat-Top Locker | Overall Depth: 3/4 in |
Material: Particleboard | Type: Add-On |
Finish: Plastic Laminate | Overall Width: 21 in |
Sub-Category: End Panel | Depth: 3/4" |
Fits Locker Size D: 21 in | Overall Height: 72 in |
Width: 21" | Country of Origin (subject to change): United States |
Description
End Panel, End Panel For Flat-Top Locker, Overall Width 21 In., Overall Depth 3/4 In., Overall Height 72 In., Blue, Material Particleboard, Plastic Laminate Finish, Fits Locker Size D 21 In.