Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

End Panel, Blue, 75 in H x 18 in W, Plastic

  • Zoro #: G0529746
  • Mfr #: 44434BLU

$207.10

  • Overall Depth: 1/2"
  • Material: Plastic
  • Fits Locker Size D: 18"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Salsbury Industries #44434BLU Specifications

  • Zoro #: G0529746
  • Mfr #: 44434BLU
Overall Depth: 1/2" Material: Plastic
Fits Locker Size D: 18" Overall Height: 75"
Depth: 1/2" Item: End Panel For Sloping-Top Locker
Overall Width: 18" Sub-Category: End Panel
Width: 18" Color: Blue
Type: Slope Top Dimensions: 72"H x 18"W x 1/2"D
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

End Panel, End Panel For Sloping-Top Locker, Overall Width 18 In., Overall Depth 1/2 In., Overall Height 75 In., Blue, Material Plastic, Fits Locker Size D 18 In.

Reviews of Salsbury Industries #44434BLU