Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

End Panel, Cherry, 72 in. H x 24 in. W

  • Zoro #: G0531426
  • Mfr #: 22237CHE

$179.55

  • Width: 24"
  • Material: Particleboard
  • Sub-Category: End Panel
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Salsbury Industries #22237CHE Specifications

  • Zoro #: G0531426
  • Mfr #: 22237CHE
Width: 24" Material: Particleboard
Sub-Category: End Panel Depth: 3/4"
Dimensions: 72"H x 24"W x 3/4"D Type: Add-On
Fits Locker Size D: 24" Overall Depth: 3/4"
Finish: Plastic Laminate Item: End Panel For Flat-Top Locker
Overall Height: 72" Color: Cherry
Overall Width: 24" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

End Panel, End Panel For Flat-Top Locker, Overall Width 24 In., Overall Depth 3/4 In., Overall Height 72 In., Cherry, Material Particleboard, Plastic Laminate Finish, Fits Locker Size D 24 In.

Reviews of Salsbury Industries #22237CHE