Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

End Panel, Gray, 72inH x 24inW x 3/4inD

  • Zoro #: G0531417
  • Mfr #: 22237GRY

$215.18

  • Overall Depth: 3/4"
  • Color: Gray
  • Depth: 3/4"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Salsbury Industries #22237GRY Specifications

  • Zoro #: G0531417
  • Mfr #: 22237GRY
Overall Depth: 3/4" Color: Gray
Depth: 3/4" Finish: Plastic Laminate
Overall Height: 72" Fits Locker Size D: 24"
Type: Add-On Overall Width: 24"
Item: End Panel For Flat-Top Locker Sub-Category: End Panel
Width: 24" Dimensions: 72"H x 24"W x 3/4"D
Material: Particleboard Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

End Panel, End Panel For Flat-Top Locker, Overall Width 24 In., Overall Depth 3/4 In., Overall Height 72 In., Gray, Material Particleboard, Plastic Laminate Finish, Fits Locker Size D 24 In.

Reviews of Salsbury Industries #22237GRY