Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

End Panel, Gray, 75 in H x 18 in W, Plastic

  • Zoro #: G0529737
  • Mfr #: 44434GRY
$207.10
  • Width: 18"
  • Sub-Category: End Panel
  • Color: Gray
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Salsbury Industries #44434GRY Specifications

  • Zoro #: G0529737
  • Mfr #: 44434GRY
Width: 18" Sub-Category: End Panel
Color: Gray Overall Width: 18"
Item: End Panel For Sloping-Top Locker Material: Plastic
Fits Locker Size D: 18" Dimensions: 72"H x 18"W x 1/2"D
Overall Height: 75" Type: Slope Top
Depth: 1/2" Overall Depth: 1/2"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

End Panel, End Panel For Sloping-Top Locker, Overall Width 18 In., Overall Depth 1/2 In., Overall Height 75 In., Gray, Material Plastic, Fits Locker Size D 18 In.

Reviews of Salsbury Industries #44434GRY