Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

End Panel, Gray, 79-3/4 in. H x 21 in. W

  • Zoro #: G0399220
  • Mfr #: 22236GRY
$141.07
  • Sub-Category: End Panel
  • Item: End Panel For Sloping-Top Locker
  • Overall Width: 21 in
See full product details
This item ships free.

Salsbury Industries #22236GRY Specifications

  • Zoro #: G0399220
  • Mfr #: 22236GRY
Sub-Category: End Panel Item: End Panel For Sloping-Top Locker
Overall Width: 21 in Overall Depth: 3/4 in
Overall Height: 79 3/4 in Color: Gray
Material: Particleboard Finish: Plastic Laminate
Dimensions: 72"H x 18"W x 3/4"D Width: 21"
Fits Locker Size D: 21 in Type: Slope Top
Depth: 3/4" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

End Panel, End Panel For Sloping-Top Locker, Overall Width 21 In., Overall Depth 3/4 In., Overall Height 79-3/4 In., Gray, Material Particleboard, Plastic Laminate Finish, Fits Locker Size D 21 In.

Reviews of Salsbury Industries #22236GRY