Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

End Panel, Mahogany, 72 in. H x 21 in. W

  • Zoro #: G0399266
  • Mfr #: 22235MAH
$196.51
  • Sub-Category: End Panel
  • Item: End Panel For Flat-Top Locker
  • Overall Width: 21 in
See full product details
This item ships free.

Salsbury Industries #22235MAH Specifications

  • Zoro #: G0399266
  • Mfr #: 22235MAH
Sub-Category: End Panel Item: End Panel For Flat-Top Locker
Overall Width: 21 in Overall Depth: 3/4 in
Overall Height: 72 in Color: Mahogany
Material: Particleboard Dimensions: 72"H x 21"W x 3/4"D
Depth: 3/4" Width: 21"
Finish: Plastic Laminate Fits Locker Size D: 21 in
Type: Add-On Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

End Panel, End Panel For Flat-Top Locker, Overall Width 21 In., Overall Depth 3/4 In., Overall Height 72 In., Mahogany, Material Particleboard, Plastic Laminate Finish, Fits Locker Size D 21 In.

Reviews of Salsbury Industries #22235MAH