Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

End Panel, Mahogany, 78-5/8 in H x 18 in W

  • Zoro #: G0399397
  • Mfr #: 22234MAH
$100.81
  • Sub-Category: End Panel
  • Item: End Panel For Sloping-Top Locker
  • Overall Width: 18 in
See full product details
This item ships free.

Salsbury Industries #22234MAH Specifications

  • Zoro #: G0399397
  • Mfr #: 22234MAH
Sub-Category: End Panel Item: End Panel For Sloping-Top Locker
Overall Width: 18 in Overall Depth: 3/4 in
Overall Height: 78 5/8 in Color: Mahogany
Material: Particleboard Finish: Plastic Laminate
Depth: 3/4" Dimensions: 78-5/8"H x 18"W x 3/4"D
Width: 18" Fits Locker Size D: 18 in
Type: Slope Top Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

End Panel, End Panel For Sloping-Top Locker, Overall Width 18 in, Overall Depth 3/4 in, Overall Height 78 5/8 in, Mahogany, Material Particleboard, Plastic Laminate Finish, Fits Locker Size D 18 in

Reviews of Salsbury Industries #22234MAH