Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

End Panel, Medium Oak, 72 in. H x 18 in. W

  • Zoro #: G0399625
  • Mfr #: 11133MED
$285.00
  • Sub-Category: End Panel
  • Item: End Panel For Flat-Top Locker
  • Overall Width: 18 in
See full product details
This item ships free.

Salsbury Industries #11133MED Specifications

  • Zoro #: G0399625
  • Mfr #: 11133MED
Sub-Category: End Panel Item: End Panel For Flat-Top Locker
Overall Width: 18 in Overall Depth: 3/4 in
Overall Height: 72 in Color: Medium Oak
Material: Oak Width: 18"
Fits Locker Size D: 18 in Depth: 3/4"
Dimensions: 72"H x 18"W x 3/4"D Type: Add-On
Finish: Wood Grain Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

End Panel, End Panel For Flat-Top Locker, Overall Width 18 in, Overall Depth 3/4 in, Overall Height 72 in, Medium Oak, Material Oak, Wood Grain Finish, Fits Locker Size D 18 in

Reviews of Salsbury Industries #11133MED