Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

End Panel, Medium Oak, 72 in. H x 24 in. W

  • Zoro #: G0531539
  • Mfr #: 11137MED

$345.26

  • Sub-Category: End Panel
  • Depth: 3/4"
  • Color: Medium Oak
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Salsbury Industries #11137MED Specifications

  • Zoro #: G0531539
  • Mfr #: 11137MED
Sub-Category: End Panel Depth: 3/4"
Color: Medium Oak Dimensions: 72"H x 24"W x 3/4"D
Overall Height: 72" Material: Oak
Overall Width: 24" Width: 24"
Item: End Panel For Flat-Top Locker Overall Depth: 3/4"
Fits Locker Size D: 24" Finish: Wood Grain
Type: Add-On Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

End Panel, End Panel For Flat-Top Locker, Overall Width 24 In., Overall Depth 3/4 In., Overall Height 72 In., Medium Oak, Material Oak, Wood Grain Finish, Fits Locker Size D 24 In.

Reviews of Salsbury Industries #11137MED