Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Heavy Duty Mailbox, Black, 7.5x9.5x20.5 In

  • Zoro #: G7424295
  • Mfr #: 4850BLK

$114.59

  • Net Weight: 15 lb.
  • Standards: USPS
  • Loading: Front
See full product details
  • This item ships free.
  • Shipping & Returns
  • and get 15% off your first order

Salsbury Industries #4850BLK Specifications

  • Zoro #: G7424295
  • Mfr #: 4850BLK
Net Weight: 15 lb. Standards: USPS
Loading: Front For Use With: 3YNZ5 or 3YNZ9
Box Material: Aluminum Mounting: Pedestal
Item: Heavy Duty Mailbox Finish: Powder Coated
Door Material: Aluminum Color: Black
Depth: 20-1/2" Width: 7-1/2"
Height: 9-1/2" Country of Origin (subject to change): United States

Description

Check out our large selection of mailboxes designed for home and business use, plus lock replacements for popular brands and styles. Take a look at the features for Salsbury Industries Heavy Duty Mailbox. Color: Black, Width: 7-1/2", Mounting: Pedestal.

Reviews of Salsbury Industries #4850BLK