Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Mail Chest Pedestal, Black

  • Zoro #: G7423972
  • Mfr #: 4385BLK

$92.69

Details
  • Mounting: In Ground
  • Post Material: Aluminum
  • Depth: 3-1/2"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Salsbury Industries #4385BLK Specifications

  • Zoro #: G7423972
  • Mfr #: 4385BLK
Mounting: In Ground Post Material: Aluminum
Depth: 3-1/2" Net Weight: 20 lb.
Width: 3-1/2" Type: Mail Chest
Post Thickness: 1/8" Item: Pedestal
Color: Black For Use With: 3YNX7
Height: 48" Finish: Powered Coated
Country of Origin (subject to change): United States

Description

Choose from unique mailbox styles designed for homeowners and business owners. Take a look at the features for Salsbury Industries Pedestal. Color: Black, Width: 3-1/2", Mounting: In Ground.

Reviews of Salsbury Industries #4385BLK