Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Mail Drop Box, Aluminum, 2 Doors

  • Zoro #: G8874415
  • Mfr #: 2282

$236.68

  • Depth: 15-1/2"
  • Door Material: Aluminum
  • Width: 23-1/2"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Salsbury Industries #2282 Specifications

  • Zoro #: G8874415
  • Mfr #: 2282
Depth: 15-1/2" Door Material: Aluminum
Width: 23-1/2" Loading: Rear
Item: Mail Drop Box Mounting: Recessed
Type: Aluminum Finish: Powder Coated
Standards: ISO 9001: 2008 Color: Aluminum
Box Material: Aluminum Orientation: Horizontal
Number of Doors: 2 Slot Capacity: 9" W x 3/4" H
Height: 12-1/8" Net Weight: 35 lb.
Country of Origin (subject to change): United States

Description

Check out our large selection of mailboxes designed for home and business use, plus lock replacements for popular brands and styles. Salsbury Industries Mail Drop Box include characteristics like: Color: Aluminum, Width: 23-1/2", Mounting: Recessed.

Technical Guides

Reviews of Salsbury Industries #2282