Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Mailbox, Rack Ladder, 4 Doors, Aluminum

  • Zoro #: G8873995
  • Mfr #: 2204

$197.50

Details
  • Orientation: Horizontal
  • Depth: 15-1/2"
  • Net Weight: 35 lb.
See full product details
This item ships free.
Shipping & Returns

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Salsbury Industries #2204 Specifications

  • Zoro #: G8873995
  • Mfr #: 2204
Orientation: Horizontal Depth: 15-1/2"
Net Weight: 35 lb. Width: 23-1/2"
Type: Rack Ladder Standards: ISO 9001: 2008
Number of Doors: 4 Includes: Locks
Loading: Rear Door Material: Aluminum
Height: 12-1/8" Item: Mailbox
Color: Aluminum Mounting: Recessed
Box Material: Aluminum Finish: Powder Coated
Country of Origin (subject to change): United States

Description

Check out our large selection of mailboxes designed for home and business use, plus lock replacements for popular brands and styles. Take a look at the features for this Mailbox : COLOR: Aluminum, TYPE: Rack Ladder, MOUNTING: Recessed

Technical Guides

Reviews of Salsbury Industries #2204