Pedestal Mailbox, Bronze, Powder Coated, 12 Doors, Pedestal, 4C (Discontinued)
- Mfr # 3412D-10BRZ
- Zoro # G2212266
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3412D-10BRZ
Zoro #
G2212266
UPC #
820996474452
Country of Origin
United States
Dimensions
Height
59 3/4 in
Post Thickness
12 in
Post Height
13 in
Width
32 1/4 in
Depth
19 in
Details
Item
Pedestal Mailbox
Mounting
Pedestal
Type
4C
Color
Bronze
Number of Doors
12
Finish
Powder Coated
Loading
Front
Post Material
Aluminum
Net Weight
190 lb
Includes
Lock, Master Commercial Lock, Enclosure and Pedestal
Orientation
Horizontal
Standards
ISO 9001: 2008
Door Material
Aluminum
Box Material
Aluminum
Slot Capacity
10 3/4 in W x 3/4 in H
Description
Pedestal Mailbox, 4C, Number of Doors 12, Color Bronze, Height 59-3/4 In., Depth 19 In., Width 32-1/4 In., Box Material Aluminum, Loading Front, Mounting Pedestal, Orientation Horizontal, Slot Capacity 10-3/4 In. W x 3/4 In. H, Door Material Aluminum, Finish Powder Coated, Post Height 13 In., Post Material Aluminum, Post Thickness 12 In., Net Weight 190 lb., Standards ISO 9001: 2008, Includes Pedestal
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.