Pedestal Mailbox, Sandstone, Powder Coated, 16 Doors, Pedestal, 4C (Discontinued)
- Mfr # 3414D-14SAN
- Zoro # G2210717
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3414D-14SAN
Zoro #
G2210717
UPC #
820996473967
Country of Origin
United States
Dimensions
Height
66 3/4 in
Width
32 1/4 in
Post Height
13 in
Depth
19 in
Post Thickness
12 in
Details
Item
Pedestal Mailbox
Mounting
Pedestal
Type
4C
Color
Sandstone
Number of Doors
16
Finish
Powder Coated
Loading
Front
Post Material
Aluminum
Door Material
Aluminum
Orientation
Horizontal
Net Weight
205 lb
Standards
ISO 9001: 2008
Slot Capacity
10 3/4 in W x 3/4 in H
Includes
Lock, Master Commercial Lock, Enclosure and Pedestal
Box Material
Aluminum
Description
Pedestal Mailbox, 4C, Number of Doors 16, Color Sandstone, Height 66-3/4 In., Depth 19 In., Width 32-1/4 In., Box Material Aluminum, Loading Front, Mounting Pedestal, Orientation Horizontal, Slot Capacity 10-3/4 In. W x 3/4 In. H, Door Material Aluminum, Finish Powder Coated, Post Height 13 In., Post Material Aluminum, Post Thickness 12 In., Net Weight 205 lb., Standards ISO 9001: 2008, Includes Pedestal
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.