This item is Discontinued.

Salsbury Industries Pedestal Mailbox, Sandstone, Powder Coated, 19 Doors, Pedestal, 4C 3411D-19SAN

Pedestal Mailbox, Sandstone, Powder Coated, 19 Doors, Pedestal, 4C (Discontinued)

  • Mfr # 3411D-19SAN
  • Zoro # G2211785
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3411D-19SAN
Zoro #
G2211785
UPC #
820996498656
Country of Origin
United States

Dimensions

Height
69 1/8 in
Post Thickness
12 in
Depth
19 in
Post Height
26 in
Width
32 1/4 in

Details

Item
Pedestal Mailbox
Mounting
Pedestal
Type
4C
Color
Sandstone
Number of Doors
19
Finish
Powder Coated
Loading
Front
Post Material
Aluminum
Box Material
Aluminum
Net Weight
195 lb
Includes
Lock, Master Commercial Lock, Enclosure and Pedestal
Slot Capacity
10 3/4 in W x 3/4 in H
Door Material
Aluminum
Standards
ISO 9001: 2008
Orientation
Horizontal

Description

Pedestal Mailbox, 4C, Number of Doors 19, Color Sandstone, Height 69-1/8 In., Depth 19 In., Width 32-1/4 In., Box Material Aluminum, Loading Front, Mounting Pedestal, Orientation Horizontal, Slot Capacity 10-3/4 In. W x 3/4 In. H, Door Material Aluminum, Finish Powder Coated, Post Height 26 In., Post Material Aluminum, Post Thickness 12 In., Net Weight 195 lb., Standards ISO 9001: 2008, Includes Pedestal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.