Pedestal Mailbox, Sandstone, Powder Coated, 9 Doors, Pedestal, 4C (Discontinued)
- Mfr # 3416D-07SAN
- Zoro # G2211347
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3416D-07SAN
Zoro #
G2211347
UPC #
820996477651
Country of Origin
United States
Dimensions
Height
72 in
Post Height
13 in
Width
32 1/4 in
Post Thickness
12 in
Depth
19 in
Details
Item
Pedestal Mailbox
Mounting
Pedestal
Type
4C
Color
Sandstone
Number of Doors
9
Finish
Powder Coated
Loading
Front
Post Material
Aluminum
Orientation
Horizontal
Includes
Lock, Master Commercial Lock, Enclosure and Pedestal
Net Weight
200 lb
Standards
ISO 9001: 2008
Slot Capacity
10 3/4 in W x 3/4 in H
Door Material
Aluminum
Box Material
Aluminum
Description
Pedestal Mailbox, 4C, Number of Doors 9, Color Sandstone, Height 72 In., Depth 19 In., Width 32-1/4 In., Box Material Aluminum, Loading Front, Mounting Pedestal, Orientation Horizontal, Slot Capacity 10-3/4 In. W x 3/4 In. H, Door Material Aluminum, Finish Powder Coated, Post Height 13 In., Post Material Aluminum, Post Thickness 12 In., Net Weight 200 lb., Standards ISO 9001: 2008, Includes Pedestal
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.