Regency Cluster Box Unit, Green, Powder Coated, 8 Doors, Pedestal, Private Access (Discontinued)
- Mfr # 3308R-GRN-P
- Zoro # G2211636
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3308R-GRN-P
Zoro #
G2211636
UPC #
820996442918
Country of Origin
Unknown
Dimensions
Height
71 3/4 in
Post Height
28 1/2 in
Width
31 in
Depth
18 1/2 in
Post Thickness
12 in
Details
Item
Regency Cluster Box Unit
Mounting
Pedestal
Type
Private Access
Color
Green
Number of Doors
8
Finish
Powder Coated
Loading
Front
Post Material
Aluminum
Includes
Locks, Master Commercial Lock, Pedestal and Pedestal Cover, Top
Box Material
Aluminum
Standards
ISO 9001: 2008
Net Weight
190 lb
Orientation
Horizontal
Door Material
Aluminum
Slot Capacity
11-3/4 in W x 3/4 in H
Description
Regency Cluster Box Unit, Private Access, Number of Doors 8, Color Green, Height 71-3/4 In., Depth 18-1/2 In., Width 31 In., Box Material Aluminum, Loading Front, Mounting Pedestal, Orientation Horizontal, Slot Capacity 11-3/4 In. W x 3/4 In. H, Door Material Aluminum, Finish Powder Coated, Post Height 28-1/2 In., Post Material Aluminum, Post Thickness 12 In., Net Weight 190 lb., Standards ISO 9001: 2008, Includes Pedestal
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.