Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Roadside Mailbox, Black

  • Zoro #: G8872744
  • Mfr #: 4325BLK

$130.78

Details
  • Mounting: Pedestal
  • Orientation: Square
  • Depth: 18-1/4"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Salsbury Industries #4325BLK Specifications

  • Zoro #: G8872744
  • Mfr #: 4325BLK
Mounting: Pedestal Orientation: Square
Depth: 18-1/4" Net Weight: 25 lb.
Width: 12-1/2" Type: Aluminum
Standards: ISO 9001: 2008 Number of Doors: 1
Includes: Locks and Reg Flag Loading: Front
Door Material: Aluminum Height: 13-5/8"
Item: Roadside Mailbox Color: Black
Slot Capacity: 10" W x 1-3/4" H For Use With: Mfr. No. 4315BLK, 4365BLK, 4385BLK, 4370BLK, 4372BLK, 4373BLK, 4374BLK, 4382BLK, 4383BLK, 4384BLK
Box Material: Aluminum Finish: Powder Coated
Country of Origin (subject to change): United States

Description

Along with mailboxes for homeowners, we also have a great selection of mailboxes for business owners, including pedestal drop boxes, cluster box units, vertical boxes and more. Here are some important details for Salsbury Industries Roadside Mailbox. Color: Black, Width: 12-1/2", Mounting: Pedestal.

Reviews of Salsbury Industries #4325BLK