Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Roadside Mailbox, Silver

  • Zoro #: G8872805
  • Mfr #: 4325SLV

$130.95

  • Width: 12-1/2"
  • Depth: 18-1/4"
  • Orientation: Square
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Salsbury Industries #4325SLV Specifications

  • Zoro #: G8872805
  • Mfr #: 4325SLV
Width: 12-1/2" Depth: 18-1/4"
Orientation: Square Loading: Front
Includes: Locks and Reg Flag Net Weight: 25 lb.
Height: 13-5/8" Item: Roadside Mailbox
Slot Capacity: 10" W x 1-3/4" H Mounting: Pedestal
Door Material: Aluminum For Use With: Mfr. No. 4315SLV, 4365SLV, 4385SLV, 4370SLV, 4372SLV, 4373SLV, 4374SLV, 4382SLV, 4383SLV, 4384SLV
Color: Silver Box Material: Aluminum
Type: Aluminum Number of Doors: 1
Finish: Powder Coated Standards: ISO 9001: 2008
Country of Origin (subject to change): United States

Description

While shopping mailboxes, don't forget to check out our handy accessories like flags, pedestals, brass letters and more. Salsbury Industries Roadside Mailbox include characteristics like: Color: Silver, Width: 12-1/2", Mounting: Pedestal.

Reviews of Salsbury Industries #4325SLV