This item is Discontinued.

Salsbury Industries Salsbury 4855E-BLG Eagle Rural Mailbox In Black 4855E-BLG

Salsbury 4855E-BLG Eagle Rural Mailbox In Black (Discontinued)

  • Mfr # 4855E-BLG
  • Zoro # G303789289
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4855E-BLG
Zoro #
G303789289
UPC #
-
Country of Origin
China

Description

The impact-resistant Salsbury Industries 4800 Series Eagle Post-Mount Eagle Rural Mailbox features heavy-duty aluminum construction and reinforced ridges for added strength. Approved by the Postmaster General, this mailbox features an attractive eagle-plate design to match many home exteriors and a durable powder-coated finish for long life.

  • Generous size accommodates letters, magazines, packages and more
  • Dimensions of 7-1/2 in. W x 9-1/2 in. H x 20-1/2 in. D provide ample space
  • Secure magnetic catch and reinforced ridges for added strength
  • Heavy-duty aluminum construction to withstand impact
  • Durable powder-coated finish for long life
  • Eagle-plate design enhances many home exteriors
  • Rust resistant for extended longevity and quality appearance
  • Pre-assembled with a standard 3 in. x 3 in. mailbox bolt pattern for easy installation
  • Approved by the postmaster general
  • Dimension - 20.5 x 7.5 x 9.5 in.
  • Color - Black
  • Material - Aluminum.
  • Color Family - Black
  • Item Weight - 15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.