Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Wardrobe Locker, 12-3/4" W, 18" D, 74" H, (1) Wide, (3) Openings, Blue

  • Zoro #: G0398161
  • Mfr #: 93168BL-A
Salsbury Industries Wardrobe Locker,  12-3/4" W,  18" D,  74" H,  (1) Wide,  (3) Openings,  Blue 93168BL-A
Salsbury Industries Wardrobe Locker,  12-3/4" W,  18" D,  74" H,  (1) Wide,  (3) Openings,  Blue 93168BL-A
$436.76
  • Item: Wardrobe Locker
  • Color: Blue
  • Locker Configuration: (1) Wide, (3) Openings
See full product details
This item ships free.

Salsbury Industries #93168BL-A Specifications

  • Zoro #: G0398161
  • Mfr #: 93168BL-A
Item: Wardrobe Locker Color: Blue
Locker Configuration: (1) Wide, (3) Openings Overall Width: 12-3/4"
Overall Depth: 18" Overall Height: 74"
Opening Width: 11" Opening Depth: 16"
Opening Height: 23" Tier: Three
Lock Type: Accommodates Standard Padlock Material: ABS plastic
Assembled/Unassembled: Assembled Locker Door Type: Solid
Finish: Plastic Laminate Includes: Grooves Per Compartment
Handle Type: Finger Pull Legs: Included
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Constructed of high grade ABS plastic, Salsbury 93000 series water resistant plastic lockers are ideal for pool areas, gyms, restaurants and other high humidity environments. Triple tier plastic lockers are 73” high (adjustable legs can increase height to 74”) and 18” deep and are available as unassembled or assembled units. Plastic lockers feature a gray, tan or blue door finish and a dark gray body and compartment finish providing an attractive two-tone appearance. One wide lockers are 12-3/4” wide and three (3) wide lockers are 38-1/4" wide. All locker doors include stainless steel hinges and a stainless steel hasp. Dark gray plastic sloping hoods (#99951 for one wide lockers and #99953 for three (3) wide lockers) and dark gray compartment shelves (#99998) are also available as options upon request.

Reviews of Salsbury Industries #93168BL-A