Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Wardrobe Locker, 12 in. W, Ventilated, Gray

  • Zoro #: G0530516
  • Mfr #: 72168GY-U
Salsbury Industries Wardrobe Locker, 12 in. W, Ventilated, Gray 72168GY-U
Salsbury Industries Wardrobe Locker, 12 in. W, Ventilated, Gray 72168GY-U
Salsbury Industries Wardrobe Locker, 12 in. W, Ventilated, Gray 72168GY-U
Salsbury Industries Wardrobe Locker, 12 in. W, Ventilated, Gray 72168GY-U
$310.69
  • Locker Door Type: Ventilated
  • Assembled/Unassembled: Unassembled
  • Tier: Two
See full product details
This item ships free.

Salsbury Industries #72168GY-U Specifications

  • Zoro #: G0530516
  • Mfr #: 72168GY-U
Locker Door Type: Ventilated Assembled/Unassembled: Unassembled
Tier: Two Overall Width: 12"
Handle Type: Recessed Lift Handle Hooks per Opening: (3) One Prong
Legs: Included Opening Width: 12"
Item: Wardrobe Locker Color: Gray
Opening Depth: 18" Locker Configuration: (1) Wide, (2) Openings
Finish: Powder Coat Material: Steel
Overall Depth: 18" Lock Type: Accommodates Standard Padlock
Opening Height: 36" Overall Height: 78"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Constructed of 16 gauge steel, Salsbury 72000 series 12" wide double tier vented lockers effectively combine visibility and maximum air flow with security. Vented lockers are ideal for dressing rooms, locker rooms and athletic clubs. Measuring five (5) feet and six (6) feet in height (add 6'' for legs) and depths of 12'', 15'' and 18'', these durable lockers are available in a gray, tan or blue powder coated finish and as unassembled or assembled units. One wide lockers are 12" wide and three (3) wide lockers are 36" wide regardless of height and depth. 12" wide double tier vented lockers include three (3) single wall hooks and a double ceiling hook. Sloping hoods, finished end panels, end bases, front bases, compartment shelves, fillers and lockers without legs are available as options upon request.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Salsbury Industries #72168GY-U