Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Wardrobe Locker, 12 in. W x 15 in. D, Gray

  • Zoro #: G0531356
  • Mfr #: 62155GY-U
Salsbury Industries Wardrobe Locker, 12 in. W x 15 in. D, Gray 62155GY-U
Salsbury Industries Wardrobe Locker, 12 in. W x 15 in. D, Gray 62155GY-U
Salsbury Industries Wardrobe Locker, 12 in. W x 15 in. D, Gray 62155GY-U
Salsbury Industries Wardrobe Locker, 12 in. W x 15 in. D, Gray 62155GY-U
$132.95
  • Hooks per Opening: (3) One Prong Wall Hooks and (1) Two Prong Ceiling Hook
  • Tier: Two
  • Item: Wardrobe Locker
See full product details
This item ships free.

Salsbury Industries #62155GY-U Specifications

  • Zoro #: G0531356
  • Mfr #: 62155GY-U
Hooks per Opening: (3) One Prong Wall Hooks and (1) Two Prong Ceiling Hook Tier: Two
Item: Wardrobe Locker Material: Steel
Legs: Included Finish: Powder Coat
Opening Width: 12" Lock Type: Accommodates Standard Padlock
Opening Depth: 15" Locker Configuration: (1) Wide, (2) Openings
Overall Height: 66" Handle Type: Recessed Lift Handle
Overall Width: 12" Color: Gray
Locker Door Type: Louvered Opening Height: 30"
Assembled/Unassembled: Unassembled Overall Depth: 15"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Constructed of 16 gauge steel, Salsbury 62000 series 12" wide double tier standard lockers provide maximum privacy for individuals and are ideal wherever storage space is limited. Measuring five (5) feet and six (6) feet in height (add 6'' for legs) and depths of 12'', 15'' and 18'', these durable lockers are available in a gray, tan or blue powder coated finish and as unassembled or assembled units. One wide lockers are 12" wide and three (3) wide lockers are 36" wide regardless of height and depth. 12" wide double tier standard lockers feature three (3) single wall hooks and a double ceiling hook. Sloping hoods, finished end panels, end bases, front bases, compartment shelves, fillers and lockers without legs are available as options upon request.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Salsbury Industries #62155GY-U