Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Wardrobe Locker, 12" W, 12" D, 78" H, (1) Wide, (3) Openings, Blue

  • Zoro #: G0398855
  • Mfr #: 63162BL-A
Salsbury Industries Wardrobe Locker,  12" W,  12" D,  78" H,  (1) Wide,  (3) Openings,  Blue 63162BL-A
Salsbury Industries Wardrobe Locker,  12" W,  12" D,  78" H,  (1) Wide,  (3) Openings,  Blue 63162BL-A
Salsbury Industries Wardrobe Locker,  12" W,  12" D,  78" H,  (1) Wide,  (3) Openings,  Blue 63162BL-A
Salsbury Industries Wardrobe Locker,  12" W,  12" D,  78" H,  (1) Wide,  (3) Openings,  Blue 63162BL-A
$310.27
  • Item: Wardrobe Locker
  • Color: Blue
  • Locker Configuration: (1) Wide, (3) Openings
See full product details
This item ships free.

Salsbury Industries #63162BL-A Specifications

  • Zoro #: G0398855
  • Mfr #: 63162BL-A
Item: Wardrobe Locker Color: Blue
Locker Configuration: (1) Wide, (3) Openings Overall Width: 12"
Overall Depth: 12" Overall Height: 78"
Opening Width: 12" Opening Depth: 12"
Opening Height: 24" Tier: Three
Material: Steel Finish: Powder Coat
Legs: Included Lock Type: Accommodates Standard Padlock
Handle Type: Recessed Lift Handle Locker Door Type: Louvered
Hooks per Opening: (3) One Prong Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Constructed of 16 gauge steel, Salsbury 63000 series 12" wide triple tier standard lockers provide privacy and are suitable wherever storage space is limited. Measuring five (5) feet and six (6) feet in height (add 6'' for legs) and depths of 12'', 15'' and 18'', these durable lockers are available in a gray, tan or blue powder coated finish and as unassembled or assembled units. One wide lockers are 12" wide and three (3) wide lockers are 36" wide regardless of height and depth. 12" wide triple tier standard lockers feature three (3) single wall hooks. Sloping hoods, finished end panels, end bases, front bases, compartment shelves, fillers and lockers without legs are available as options upon request.

Reviews of Salsbury Industries #63162BL-A