Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Wardrobe Locker, 12" W, 15" D, 78" H, (1) Wide, (2) Openings, Tan

  • Zoro #: G0530531
  • Mfr #: 72165TN-U
$202.56
  • Item: Wardrobe Locker
  • Color: Tan
  • Locker Configuration: (1) Wide, (2) Openings
See full product details
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Salsbury Industries #72165TN-U Specifications

  • Zoro #: G0530531
  • Mfr #: 72165TN-U
  • Item: Wardrobe Locker
  • Color: Tan
  • Locker Configuration: (1) Wide, (2) Openings
  • Overall Width: 12"
  • Overall Depth: 15"
  • Overall Height: 78"
  • Opening Width: 12"
  • Opening Depth: 15"
  • Opening Height: 36"
  • Locker Door Type: Ventilated
  • Hooks per Opening: (3) One Prong
  • Finish: Powder Coat
  • Tier: Two
  • Lock Type: Accommodates Standard Padlock
  • Legs: Included
  • Material: Steel
  • Assembled/Unassembled: Unassembled
  • Handle Type: Recessed Lift Handle
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Constructed of 16 gauge steel, Salsbury 72000 series 12" wide double tier vented lockers effectively combine visibility and maximum air flow with security. Vented lockers are ideal for dressing rooms, locker rooms and athletic clubs. Measuring five (5) feet and six (6) feet in height (add 6'' for legs) and depths of 12'', 15'' and 18'', these durable lockers are available in a gray, tan or blue powder coated finish and as unassembled or assembled units. One wide lockers are 12" wide and three (3) wide lockers are 36" wide regardless of height and depth. 12" wide double tier vented lockers include three (3) single wall hooks and a double ceiling hook. Sloping hoods, finished end panels, end bases, front bases, compartment shelves, fillers and lockers without legs are available as options upon request.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Salsbury Industries #72165TN-U