Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Wardrobe Locker, 12" W, 18" D, 76" H, (1) Wide, (3) Openings, Black

  • Zoro #: G7678885
  • Mfr #: 33168BLK
$526.18
  • Color: Black
  • Item: Wardrobe Locker
  • Locker Configuration: (1) Wide, (3) Openings
See full product details
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Salsbury Industries #33168BLK Specifications

  • Zoro #: G7678885
  • Mfr #: 33168BLK
  • Color: Black
  • Item: Wardrobe Locker
  • Locker Configuration: (1) Wide, (3) Openings
  • Overall Width: 12"
  • Overall Depth: 18"
  • Overall Height: 76"
  • Opening Width: 10-1/2"
  • Opening Depth: 17-34"
  • Opening Height: 22-3/4"
  • Finish: Plastic Laminate
  • Handle Type: Lift-Up Steel
  • Material: Particleboard
  • Hooks per Opening: (1) Two Prong Ceiling Hook
  • Legs: Included
  • Locker Door Type: Solid
  • Assembled/Unassembled: Assembled
  • Tier: Three
  • Includes: (1) Shelf
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Constructed of industrial grade particleboard and covered with durable high pressure laminate, Salsbury 33000 series 12" wide triple tier designer wood lockers are ideal for settings where space is limited and a professional environment is desired. 12" wide triple tier designer wood lockers feature a gray, blue, black, maple, cherry or mahogany finish and are available in 15”, 18” and 21” depths. 12" wide triple tier designer wood lockers are available in heights of five (5) feet and six (6) feet and include a 4” high black base (add 4” for the base). Optional matching laminated sloping hoods and side panels easily attach to triple tier designer lockers and provide a finished look to an individual locker or a row of lockers. All locker doors are 12” W x 3/4” D and include a black name / number plate. All locker doors also include heavy duty concealed hinges and a lift up handle and recessed. One wide triple tier designer lockers are available as fully assembled units only. Three (3) wide triple tier designer lockers are also available as fully assembled units only and require minor assembly.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Salsbury Industries #33168BLK