Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Wardrobe Locker, 12" W, 18" D, 78" H, (1) Wide, (3) Openings, Tan

  • Zoro #: G0398365
  • Mfr #: 73168TN-A
Salsbury Industries Wardrobe Locker,  12" W,  18" D,  78" H,  (1) Wide,  (3) Openings,  Tan 73168TN-A
Salsbury Industries Wardrobe Locker,  12" W,  18" D,  78" H,  (1) Wide,  (3) Openings,  Tan 73168TN-A
Salsbury Industries Wardrobe Locker,  12" W,  18" D,  78" H,  (1) Wide,  (3) Openings,  Tan 73168TN-A
Salsbury Industries Wardrobe Locker,  12" W,  18" D,  78" H,  (1) Wide,  (3) Openings,  Tan 73168TN-A
$594.10
  • Color: Tan
  • Item: Wardrobe Locker
  • Locker Configuration: (1) Wide, (3) Openings
See full product details
This item ships free.

Salsbury Industries #73168TN-A Specifications

  • Zoro #: G0398365
  • Mfr #: 73168TN-A
Color: Tan Item: Wardrobe Locker
Locker Configuration: (1) Wide, (3) Openings Overall Width: 12"
Overall Depth: 18" Overall Height: 78"
Opening Width: 12" Opening Depth: 18"
Opening Height: 24" Locker Door Type: Ventilated
Tier: Three Material: Steel
Finish: Powder Coat Lock Type: Accommodates Standard Padlock
Legs: Included Hooks per Opening: (3) One Prong
Handle Type: Recessed Lift Handle Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Constructed of 16 gauge steel, Salsbury 73000 series 12" wide triple tier vented lockers effectively combine visibility and maximum air flow with security. Vented lockers are ideal for dressing rooms, locker rooms and athletic clubs. Measuring five (5) feet and six (6) feet in height (add 6'' for legs) and depths of 12'', 15'' and 18'', these durable lockers are available in a gray, tan or blue powder coated finish and as unassembled or assembled units. One wide lockers are 12" wide and three (3) wide lockers are 36" wide regardless of height and depth. 12" wide triple tier vented lockers include three (3) single wall hooks. Sloping hoods, finished end panels, end bases, front bases, compartment shelves, fillers and lockers without legs are available as options upon request.

Reviews of Salsbury Industries #73168TN-A