Wardrobe Locker, 12inW, Steel, 3 Tiers, Gray
- Zoro #: G0530120
- Mfr #: 73165GY-U





$501.73
- Overall Depth: 15"
- Opening Height: 24"
- Hooks per Opening: (3) One Prong
Salsbury Industries #73165GY-U Specifications
| |
Overall Depth: 15" | Opening Height: 24" |
Hooks per Opening: (3) One Prong | Assembled/Unassembled: Unassembled |
Lock Type: Accommodates Standard Padlock | Tier: Three |
Overall Height: 78" | Opening Depth: 15" |
Finish: Powder Coat | Legs: Included |
Handle Type: Recessed Lift Handle | Locker Door Type: Ventilated |
Overall Width: 12" | Locker Configuration: (1) Wide, (3) Openings |
Color: Gray | Material: Steel |
Item: Wardrobe Locker | Opening Width: 12" |
Country of Origin (subject to change): United States |
Description
Constructed of 16 gauge steel, Salsbury 73000 series 12" wide triple tier vented lockers effectively combine visibility and maximum air flow with security. Vented lockers are ideal for dressing rooms, locker rooms and athletic clubs. Measuring five (5) feet and six (6) feet in height (add 6'' for legs) and depths of 12'', 15'' and 18'', these durable lockers are available in a gray, tan or blue powder coated finish and as unassembled or assembled units. One wide lockers are 12" wide and three (3) wide lockers are 36" wide regardless of height and depth. 12" wide triple tier vented lockers include three (3) single wall hooks. Sloping hoods, finished end panels, end bases, front bases, compartment shelves, fillers and lockers without legs are available as options upon request.
Restrictions and Compliance
This item has been restricted from sale in the following states: No |