Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Wardrobe Locker, 15" W, 15" D, 78" H, (1) Wide, (3) Openings, Blue

  • Zoro #: G0398505
  • Mfr #: 53165BL-A
Salsbury Industries Wardrobe Locker,  15" W,  15" D,  78" H,  (1) Wide,  (3) Openings,  Blue 53165BL-A
Salsbury Industries Wardrobe Locker,  15" W,  15" D,  78" H,  (1) Wide,  (3) Openings,  Blue 53165BL-A
Salsbury Industries Wardrobe Locker,  15" W,  15" D,  78" H,  (1) Wide,  (3) Openings,  Blue 53165BL-A
Salsbury Industries Wardrobe Locker,  15" W,  15" D,  78" H,  (1) Wide,  (3) Openings,  Blue 53165BL-A
$537.99
  • Item: Wardrobe Locker
  • Color: Blue
  • Locker Configuration: (1) Wide, (3) Openings
See full product details
This item ships free.

Salsbury Industries #53165BL-A Specifications

  • Zoro #: G0398505
  • Mfr #: 53165BL-A
Item: Wardrobe Locker Color: Blue
Locker Configuration: (1) Wide, (3) Openings Overall Width: 15"
Overall Depth: 15" Overall Height: 78"
Opening Width: 15" Opening Depth: 15"
Opening Height: 24" Lock Type: Accommodates Standard Padlock
Tier: Three Assembled/Unassembled: Assembled
Finish: Powder Coat Hooks per Opening: (3) One Prong
Legs: Included Handle Type: Recessed Lift Handle
Material: Steel Locker Door Type: Louvered
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Constructed of 16 gauge steel, Salsbury 53000 series 15" wide single tier standard lockers offer ample space for personal storage needs. 15" wide triple tier standard lockers are available in a gray, tan or blue powder coated finish and as unassembled or assembled units. One wide lockers are 15" wide and three (3) wide lockers are 45" wide. These spacious lockers are six (6) feet high (add 6'' for legs) and are available in 15" and 18" depths. 15" wide triple tier standard lockers include three (3) wall hooks. Sloping hoods, finished end panels, end bases, front bases, compartment shelves, fillers and lockers without legs are available as options upon request.

Reviews of Salsbury Industries #53165BL-A