Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Wardrobe Locker, 15" W, 15" D, 78" H, (1) Wide, (3) Openings, Gray

  • Zoro #: G0398496
  • Mfr #: 53165GY-A
Salsbury Industries Wardrobe Locker,  15" W,  15" D,  78" H,  (1) Wide,  (3) Openings,  Gray 53165GY-A
Salsbury Industries Wardrobe Locker,  15" W,  15" D,  78" H,  (1) Wide,  (3) Openings,  Gray 53165GY-A
Salsbury Industries Wardrobe Locker,  15" W,  15" D,  78" H,  (1) Wide,  (3) Openings,  Gray 53165GY-A
Salsbury Industries Wardrobe Locker,  15" W,  15" D,  78" H,  (1) Wide,  (3) Openings,  Gray 53165GY-A
$489.34
  • Item: Wardrobe Locker
  • Color: Gray
  • Locker Configuration: (1) Wide, (3) Openings
See full product details
This item ships free.

Salsbury Industries #53165GY-A Specifications

  • Zoro #: G0398496
  • Mfr #: 53165GY-A
Item: Wardrobe Locker Color: Gray
Locker Configuration: (1) Wide, (3) Openings Overall Width: 15"
Overall Depth: 15" Overall Height: 78"
Opening Width: 15" Opening Depth: 15"
Opening Height: 24" Material: Steel
Hooks per Opening: (3) One Prong Assembled/Unassembled: Assembled
Tier: Three Finish: Powder Coat
Handle Type: Recessed Lift Handle Legs: Included
Lock Type: Accommodates Standard Padlock Locker Door Type: Louvered
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Constructed of 16 gauge steel, Salsbury 53000 series 15" wide single tier standard lockers offer ample space for personal storage needs. 15" wide triple tier standard lockers are available in a gray, tan or blue powder coated finish and as unassembled or assembled units. One wide lockers are 15" wide and three (3) wide lockers are 45" wide. These spacious lockers are six (6) feet high (add 6'' for legs) and are available in 15" and 18" depths. 15" wide triple tier standard lockers include three (3) wall hooks. Sloping hoods, finished end panels, end bases, front bases, compartment shelves, fillers and lockers without legs are available as options upon request.

Reviews of Salsbury Industries #53165GY-A