Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Wardrobe Locker, 15" W, 15" D, 78" H, (1) Wide, (3) Openings, Gray

  • Zoro #: G0398216
  • Mfr #: 83165GY-A
Salsbury Industries Wardrobe Locker,  15" W,  15" D,  78" H,  (1) Wide,  (3) Openings,  Gray 83165GY-A
Salsbury Industries Wardrobe Locker,  15" W,  15" D,  78" H,  (1) Wide,  (3) Openings,  Gray 83165GY-A
Salsbury Industries Wardrobe Locker,  15" W,  15" D,  78" H,  (1) Wide,  (3) Openings,  Gray 83165GY-A
Salsbury Industries Wardrobe Locker,  15" W,  15" D,  78" H,  (1) Wide,  (3) Openings,  Gray 83165GY-A
$436.85
  • Item: Wardrobe Locker
  • Color: Gray
  • Locker Configuration: (1) Wide, (3) Openings
See full product details
This item ships free.

Salsbury Industries #83165GY-A Specifications

  • Zoro #: G0398216
  • Mfr #: 83165GY-A
Item: Wardrobe Locker Color: Gray
Locker Configuration: (1) Wide, (3) Openings Overall Width: 15"
Overall Depth: 15" Overall Height: 78"
Opening Width: 15" Opening Depth: 15"
Opening Height: 24" Handle Type: Recessed Lift Handle
Legs: Included Finish: Powder Coat
Hooks per Opening: (3) One Prong Locker Door Type: Ventilated
Lock Type: Accommodates Standard Padlock Material: Steel
Tier: Three Assembled/Unassembled: Assembled
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Constructed of 16 gauge steel, Salsbury 83000 series 15" wide triple tier vented lockers provide visibility and maximum air flow with ample storage space for athletic and other environments. 15" wide triple tier vented lockers are available in a gray, tan or blue powder coated finish and as unassembled or assembled units. One wide lockers are 15" wide and three (3) wide lockers are 45" wide. These spacious lockers are six (6) feet high (add 6'' for legs) and are available in 15'' and 18'' depths. 15" wide triple tier vented lockers include three (3) wall hooks. Sloping hoods, finished end panels, end bases, front bases, compartment shelves, fillers and lockers without legs are available as options upon request.

Reviews of Salsbury Industries #83165GY-A