Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Wardrobe Locker, 15" W, 18" D, 76" H, (1) Wide, (2) Openings, Mahogany

  • Zoro #: G0399528
  • Mfr #: 22168MAH
Salsbury Industries Wardrobe Locker,  15" W,  18" D,  76" H,  (1) Wide,  (2) Openings,  Mahogany 22168MAH
Salsbury Industries Wardrobe Locker,  15" W,  18" D,  76" H,  (1) Wide,  (2) Openings,  Mahogany 22168MAH
Salsbury Industries Wardrobe Locker,  15" W,  18" D,  76" H,  (1) Wide,  (2) Openings,  Mahogany 22168MAH
Salsbury Industries Wardrobe Locker,  15" W,  18" D,  76" H,  (1) Wide,  (2) Openings,  Mahogany 22168MAH
$417.64
  • Color: Mahogany
  • Item: Wardrobe Locker
  • Locker Configuration: (1) Wide, (2) Openings
See full product details
This item ships free.

Salsbury Industries #22168MAH Specifications

  • Zoro #: G0399528
  • Mfr #: 22168MAH
Color: Mahogany Item: Wardrobe Locker
Locker Configuration: (1) Wide, (2) Openings Overall Width: 15"
Overall Depth: 18" Overall Height: 76"
Opening Width: 13-3/4" Opening Depth: 16-3/4"
Opening Height: 34-3/4" Assembled/Unassembled: Assembled
Legs: Included Handle Type: Recessed Lift Handle
Hooks per Opening: (1) Two Prong Ceiling Hook Finish: Plastic Laminate
Tier: Two Material: Particleboard
Lock Type: Accommodates Built-In Combination Lock, Built-In Cylinder Lock and/or Padlock, Not Included Locker Door Type: Solid
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Constructed of industrial grade particleboard and covered with durable high pressure laminate, Salsbury 22000 series 15" wide double tier designer wood lockers offer ample space for personal storage needs and are ideal for settings where a professional environment is desired. These spacious 15" wide designer wood lockers feature a gray, blue, black, maple, cherry or mahogany finish and are available in 18”, 21” and 24” depths. Optional matching laminated sloping hoods and side panels easily attach to 15" wide designer lockers and provide a finished look to an individual locker or a row of lockers. 15" wide designer lockers include a 4” high black base and measure six (6) feet high (add 4” for the base). All locker doors are 15’’ W x 3/4’’ D and include a black name / number plate. All locker doors also include heavy duty concealed hinges and a lift up handle and recessed hasp. One wide extra wide designer lockers are available as fully assembled units only. Three (3) wide extra wide designer lockers are also available as fully assembled units only and require minor assembly.

Reviews of Salsbury Industries #22168MAH