Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Wardrobe Locker, 16" W, 18" D, 76" H, (1) Wide, (3) Openings, Light Oak

  • Zoro #: G0399668
  • Mfr #: 13168LGT
Salsbury Industries Wardrobe Locker,  16" W,  18" D,  76" H,  (1) Wide,  (3) Openings,  Light Oak 13168LGT
Salsbury Industries Wardrobe Locker,  16" W,  18" D,  76" H,  (1) Wide,  (3) Openings,  Light Oak 13168LGT
Salsbury Industries Wardrobe Locker,  16" W,  18" D,  76" H,  (1) Wide,  (3) Openings,  Light Oak 13168LGT
$508.00
  • Item: Wardrobe Locker
  • Color: Light Oak
  • Locker Configuration: (1) Wide, (3) Openings
See full product details
This item ships free.

Salsbury Industries #13168LGT Specifications

  • Zoro #: G0399668
  • Mfr #: 13168LGT
Item: Wardrobe Locker Color: Light Oak
Locker Configuration: (1) Wide, (3) Openings Overall Width: 16"
Overall Depth: 18" Overall Height: 76"
Opening Width: 14-1/2" Opening Depth: 16-3/4"
Opening Height: 22-3/4" Tier: Three
Locker Door Type: Solid Finish: Wood Grain
Handle Type: Recessed Lift Handle Hooks per Opening: (1) Two Prong Ceiling Hook
Legs: Included Assembled/Unassembled: Assembled
Material: Oak/Particleboard Lock Type: Accommodates Built-In Combination Lock, Built-In Cylinder Lock and/or Padlock, Not Included
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Constructed of attractive solid oak raised panel doors, Salsbury 13000 series 16" wide triple tier solid oak executive wood lockers feature the natural beauty of solid oak and are ideal for country clubs, dressing rooms and executive offices. 16" wide triple tier solid oak executive wood lockers are available in three (3) elegant finishes (light oak, medium oak and dark oak) and in 18", 21" and 24" depths. 16" wide solid oak executive wood lockers feature 16'' W x 3/4'' D solid oak raised panel doors with heavy duty concealed hinges. Each door includes a gold finish name / number plate and a gold finish five (5) pin cylinder cam lock with two (2) keys. Optional matching solid oak raised side panels provide a finished look to the sides of an individual solid oak executive locker or a row of solid oak executive lockers. Elegant 4'' high crown molding is available in six (6) foot lengths (#11156) and provides a rich finishing touch to a solid oak executive locker installation. Triple tier solid oak executive lockers include a 4'' high black base and measure six (6) feet high (add 4” for the base). One wide triple tier solid oak executive lockers are available as fully assembled units only. Three (3) wide triple tier solid oak executive lockers are also available as fully assembled units only and require minor assembly.

Reviews of Salsbury Industries #13168LGT