Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Wardrobe Locker, 36inW x 18inD, Tan, Steel

  • Zoro #: G0531100
  • Mfr #: 63352TN-U
Salsbury Industries Wardrobe Locker, 36inW x 18inD, Tan, Steel 63352TN-U
Salsbury Industries Wardrobe Locker, 36inW x 18inD, Tan, Steel 63352TN-U
Salsbury Industries Wardrobe Locker, 36inW x 18inD, Tan, Steel 63352TN-U
Salsbury Industries Wardrobe Locker, 36inW x 18inD, Tan, Steel 63352TN-U
$472.29
  • Hooks per Opening: (3) One Prong
  • Item: Wardrobe Locker
  • Locker Configuration: (3) Wide, (9) Openings
See full product details
This item ships free.

Salsbury Industries #63352TN-U Specifications

  • Zoro #: G0531100
  • Mfr #: 63352TN-U
Hooks per Opening: (3) One Prong Item: Wardrobe Locker
Locker Configuration: (3) Wide, (9) Openings Overall Depth: 12"
Overall Height: 66" Legs: Included
Overall Width: 36" Opening Depth: 12"
Finish: Powder Coat Opening Width: 12"
Opening Height: 19-7/16" Material: Steel
Handle Type: Recessed Lift Handle Color: Tan
Locker Door Type: Louvered Tier: Three
Lock Type: Accommodates Standard Padlock Assembled/Unassembled: Unassembled
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Constructed of 16 gauge steel, Salsbury 63000 series 12" wide triple tier standard lockers provide privacy and are suitable wherever storage space is limited. Measuring five (5) feet and six (6) feet in height (add 6'' for legs) and depths of 12'', 15'' and 18'', these durable lockers are available in a gray, tan or blue powder coated finish and as unassembled or assembled units. One wide lockers are 12" wide and three (3) wide lockers are 36" wide regardless of height and depth. 12" wide triple tier standard lockers feature three (3) single wall hooks. Sloping hoods, finished end panels, end bases, front bases, compartment shelves, fillers and lockers without legs are available as options upon request.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Salsbury Industries #63352TN-U