Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Wardrobe Locker, 38-1/4inWx18inD, ABS, Tan

  • Zoro #: G0529816
  • Mfr #: 92368TN-U
Salsbury Industries Wardrobe Locker, 38-1/4inWx18inD, ABS, Tan 92368TN-U
Salsbury Industries Wardrobe Locker, 38-1/4inWx18inD, ABS, Tan 92368TN-U
$926.89
  • Overall Width: 38-1/4"
  • Tier: Two
  • Lock Type: Accommodates Standard Padlock
See full product details
This item ships free.

Salsbury Industries #92368TN-U Specifications

  • Zoro #: G0529816
  • Mfr #: 92368TN-U
Overall Width: 38-1/4" Tier: Two
Lock Type: Accommodates Standard Padlock Overall Depth: 18"
Assembled/Unassembled: Unassembled Handle Type: Finger Pull
Legs: Included Opening Height: 35"
Locker Configuration: (3) Wide, (6) Openings Opening Width: 11"
Item: Wardrobe Locker Locker Door Type: Solid
Includes: Coat Rod and Grooves Per Compartment Overall Height: 74"
Finish: Plastic Laminate Color: Tan
Opening Depth: 16" Material: ABS plastic
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Constructed of high grade ABS plastic, Salsbury 92000 series water resistant plastic lockers are ideal for pool areas, gyms, restaurants and other high humidity environments. Double tier plastic lockers are 73” high (adjustable legs can increase height to 74”) and 18” deep and are available as unassembled or assembled units. Plastic lockers feature a gray, tan or blue door finish and a dark gray body and compartment finish providing an attractive two-tone appearance. One wide lockers are 12-3/4” wide and three (3) wide lockers are 38-1/4" wide. All locker doors include stainless steel hinges and a stainless steel hasp. Dark gray plastic sloping hoods (#99951 for one wide lockers and #99953 for three (3) wide lockers) and dark gray compartment shelves (#99998) are also available as options upon request.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Salsbury Industries #92368TN-U