Skip to Main Content
customer-service Help
Salsbury Industries

Wardrobe Locker, 45" W, 18" D, 78" H, (3) Wide, (6) Openings, Gray

Salsbury Industries Wardrobe Locker,  45" W,  18" D,  78" H,  (3) Wide,  (6) Openings,  Gray 82368GY-A
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$829.90
  • Item: Wardrobe Locker
  • Locker Configuration: (3) Wide, (6) Openings
  • Overall Width: 45"
See full product details
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Total: $829.90

Salsbury Industries #82368GY-A Specifications

  • Item: Wardrobe Locker
  • Locker Configuration: (3) Wide, (6) Openings
  • Overall Width: 45"
  • Overall Depth: 18"
  • Overall Height: 78"
  • Opening Width: 15"
  • Opening Depth: 18"
  • Opening Height: 36"
  • Color: Gray
  • Assembled/Unassembled: Assembled
  • Lock Type: Accommodates Standard Padlock
  • Finish: Powder Coated
  • Material: Steel
  • Hooks per Opening: (3) One Prong
  • Legs: Included
  • Locker Door Type: Ventilated
  • Tier: Two
  • Handle Type: Recessed Lift Handle
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Constructed of 16 gauge steel, Salsbury 82000 series 15" wide double tier vented lockers provide visibility and maximum air flow with ample storage space for athletic and other environments. Double tier 15" wide vented lockers are available in a gray, tan or blue powder coated finish and as unassembled or assembled units. One wide lockers are 15" wide and three (3) wide lockers are 45" wide. These spacious lockers are six (6) feet high (add 6'' for legs) and are available in 15'' and 18'' depths. 15" wide double tier vented lockers include a ceiling hook and three (3) wall hooks. Sloping hoods, finished end panels, end bases, front bases, compartment shelves, fillers and lockers without legs are available as options upon request.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Salsbury Industries #82368GY-A