Salsbury Industries
Wardrobe Locker, 45" W, 18" D, 78" H, (3) Wide, (9) Openings, Tan
- Mfr # 53368TN-U
- Zoro # G2178727
$966.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Subtotal: $966.99
Key Features
- Locker Configuration (3) Wide, (9) Openings
- Overall Width 45"
- Overall Depth 18"
- Overall Height 78"
- Opening Width 15"
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SALSBURY INDUSTRIES Wardrobe Locker, 45" W, 18" D, 78" H, (3) Wide, (9) Openings, Gray 53368GY-U
- SALSBURY INDUSTRIES Wardrobe Locker, 45" W, 18" D, 78" H, (3) Wide, (9) Openings, Blue 53368BL-U
- SALSBURY INDUSTRIES 4 Tier Designer Locker, 54"Wx76"Hx21"D, 12 Door, Mahogany 18-24361MAH
- SALSBURY INDUSTRIES 4 Tier Designer Locker, 54"Wx76"Hx24"D, 12 Door, Mahogany 18-24364MAH
- SALSBURY INDUSTRIES 2 Tier Designer Locker, 54"Wx76"Hx18"D, 6 Door, Gray 18-22368GRY
- SALSBURY INDUSTRIES Wardrobe Locker, 45" W, 18" D, 76" H, (3) Wide, (9) Openings, Black 23368BLK
- SALSBURY INDUSTRIES 2 Tier Designer Locker, 54"Wx76"Hx18"D, 6 Door, Black 18-22368BLK
- SALSBURY INDUSTRIES Wardrobe Locker, 12Wx64Hx15"D, 2Tier, Black 37155BLK
- SALSBURY INDUSTRIES 2 Tier 'S' Designer Locker, 54"Wx76"Hx24"D, 6 Door, Blue 18-27364BLU
- TENNSCO Wardrobe Locker, 18 in W, 21 in D, 78 in H, (1) Tier, (1) Wide, Medium Gray STS-182172-1MG
- HALLOWELL Wardrobe Locker, 36 in W, 15 in D, 66 in H, (1) Tier, (3) Wide, Dark Gray U3256-1HG
- Salsbury Industries Wardrobe Lockers