Wardrobe Locker, 66inHx15inD, 2 Tiers, Blue
- Zoro #: G0531277
- Mfr #: 62355BL-U





$517.96
- Opening Width: 12"
- Item: Wardrobe Locker
- Lock Type: Accommodates Standard Padlock
Salsbury Industries #62355BL-U Specifications
| |
Opening Width: 12" | Item: Wardrobe Locker |
Lock Type: Accommodates Standard Padlock | Locker Configuration: (3) Wide, (6) Openings |
Locker Door Type: Louvered | Tier: Two |
Hooks per Opening: (3) One Prong Wall Hooks and (1) Two Prong Ceiling Hook | Overall Height: 66" |
Assembled/Unassembled: Unassembled | Overall Width: 36" |
Color: Blue | Legs: Included |
Finish: Powder Coat | Overall Depth: 15" |
Material: Steel | Opening Height: 30" |
Handle Type: Recessed Lift Handle | Opening Depth: 15" |
Country of Origin (subject to change): United States |
Description
Constructed of 16 gauge steel, Salsbury 62000 series 12" wide double tier standard lockers provide maximum privacy for individuals and are ideal wherever storage space is limited. Measuring five (5) feet and six (6) feet in height (add 6'' for legs) and depths of 12'', 15'' and 18'', these durable lockers are available in a gray, tan or blue powder coated finish and as unassembled or assembled units. One wide lockers are 12" wide and three (3) wide lockers are 36" wide regardless of height and depth. 12" wide double tier standard lockers feature three (3) single wall hooks and a double ceiling hook. Sloping hoods, finished end panels, end bases, front bases, compartment shelves, fillers and lockers without legs are available as options upon request.
Restrictions and Compliance
This item has been restricted from sale in the following states: No |