Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Wardrobe Locker, 78inHx15inD, 2 Tiers, Gray

  • Zoro #: G0529956
  • Mfr #: 82165GY-U
Salsbury Industries Wardrobe Locker, 78inHx15inD, 2 Tiers, Gray 82165GY-U
Salsbury Industries Wardrobe Locker, 78inHx15inD, 2 Tiers, Gray 82165GY-U
Salsbury Industries Wardrobe Locker, 78inHx15inD, 2 Tiers, Gray 82165GY-U
Salsbury Industries Wardrobe Locker, 78inHx15inD, 2 Tiers, Gray 82165GY-U
$365.81
  • Item: Wardrobe Locker
  • Material: Steel
  • Overall Width: 15"
See full product details
This item ships free.

Salsbury Industries #82165GY-U Specifications

  • Zoro #: G0529956
  • Mfr #: 82165GY-U
Item: Wardrobe Locker Material: Steel
Overall Width: 15" Hooks per Opening: (3) One Prong
Opening Depth: 15" Tier: Two
Color: Gray Legs: Included
Lock Type: Accommodates Standard Padlock Handle Type: Recessed Lift Handle
Assembled/Unassembled: Unassembled Overall Depth: 15"
Overall Height: 78" Locker Door Type: Ventilated
Opening Width: 15" Finish: Powder Coat
Locker Configuration: (1) Wide, (2) Openings Opening Height: 36"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Constructed of 16 gauge steel, Salsbury 82000 series 15" wide double tier vented lockers provide visibility and maximum air flow with ample storage space for athletic and other environments. Double tier 15" wide vented lockers are available in a gray, tan or blue powder coated finish and as unassembled or assembled units. One wide lockers are 15" wide and three (3) wide lockers are 45" wide. These spacious lockers are six (6) feet high (add 6'' for legs) and are available in 15'' and 18'' depths. 15" wide double tier vented lockers include a ceiling hook and three (3) wall hooks. Sloping hoods, finished end panels, end bases, front bases, compartment shelves, fillers and lockers without legs are available as options upon request.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Salsbury Industries #82165GY-U