Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Wardrobe Locker, Tan, 18 in. D, Louvered

  • Zoro #: G0530866
  • Mfr #: 62368TN-U
Salsbury Industries Wardrobe Locker, Tan, 18 in. D, Louvered 62368TN-U
Salsbury Industries Wardrobe Locker, Tan, 18 in. D, Louvered 62368TN-U
Salsbury Industries Wardrobe Locker, Tan, 18 in. D, Louvered 62368TN-U
Salsbury Industries Wardrobe Locker, Tan, 18 in. D, Louvered 62368TN-U
$455.67
  • Legs: Included
  • Overall Height: 78"
  • Material: Steel
See full product details
This item ships free.

Salsbury Industries #62368TN-U Specifications

  • Zoro #: G0530866
  • Mfr #: 62368TN-U
Legs: Included Overall Height: 78"
Material: Steel Item: Wardrobe Locker
Locker Door Type: Louvered Opening Height: 36"
Opening Depth: 18" Assembled/Unassembled: Unassembled
Handle Type: Recessed Lift Handle Hooks per Opening: (3) One Prong Wall Hooks and (1) Two Prong Ceiling Hook
Opening Width: 12" Finish: Powder Coated
Lock Type: Accommodates Standard Padlock Color: Tan
Tier: Two Overall Depth: 18"
Locker Configuration: (3) Wide, (6) Openings Overall Width: 36"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Constructed of 16 gauge steel, Salsbury 62000 series 12" wide double tier standard lockers provide maximum privacy for individuals and are ideal wherever storage space is limited. Measuring five (5) feet and six (6) feet in height (add 6'' for legs) and depths of 12'', 15'' and 18'', these durable lockers are available in a gray, tan or blue powder coated finish and as unassembled or assembled units. One wide lockers are 12" wide and three (3) wide lockers are 36" wide regardless of height and depth. 12" wide double tier standard lockers feature three (3) single wall hooks and a double ceiling hook. Sloping hoods, finished end panels, end bases, front bases, compartment shelves, fillers and lockers without legs are available as options upon request.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Salsbury Industries #62368TN-U