Wardrobe Locker, Tan, Ventilated, 2 Tiers
- Zoro #: G0530026
- Mfr #: 72368TN-U





$592.93
- Color: Tan
- Lock Type: Accommodates Standard Padlock
- Handle Type: Recessed Lift Handle
Salsbury Industries #72368TN-U Specifications
| |
Color: Tan | Lock Type: Accommodates Standard Padlock |
Handle Type: Recessed Lift Handle | Finish: Powder Coated |
Tier: Two | Opening Height: 36" |
Opening Width: 12" | Overall Depth: 18" |
Opening Depth: 18" | Hooks per Opening: (3) One Prong |
Locker Configuration: (3) Wide, (6) Openings | Item: Wardrobe Locker |
Overall Width: 36" | Overall Height: 78" |
Legs: Included | Assembled/Unassembled: Unassembled |
Material: Steel | Locker Door Type: Ventilated |
Country of Origin (subject to change): United States |
Description
Constructed of 16 gauge steel, Salsbury 72000 series 12" wide double tier vented lockers effectively combine visibility and maximum air flow with security. Vented lockers are ideal for dressing rooms, locker rooms and athletic clubs. Measuring five (5) feet and six (6) feet in height (add 6'' for legs) and depths of 12'', 15'' and 18'', these durable lockers are available in a gray, tan or blue powder coated finish and as unassembled or assembled units. One wide lockers are 12" wide and three (3) wide lockers are 36" wide regardless of height and depth. 12" wide double tier vented lockers include three (3) single wall hooks and a double ceiling hook. Sloping hoods, finished end panels, end bases, front bases, compartment shelves, fillers and lockers without legs are available as options upon request.
Restrictions and Compliance
This item has been restricted from sale in the following states: No |