WardrobeLocker, 12inD, Louvered, Steel, Gray
- Zoro #: G0530787
- Mfr #: 63168GY-U





Salsbury Industries #63168GY-U Specifications
| |
Tier: Three | Overall Depth: 18" |
Handle Type: Recessed Lift Handle | Hooks per Opening: (3) One Prong |
Color: Gray | Opening Width: 12" |
Assembled/Unassembled: Unassembled | Finish: Powder Coat |
Item: Wardrobe Locker | Opening Depth: 18" |
Opening Height: 24" | Locker Configuration: (1) Wide, (3) Openings |
Overall Width: 12" | Locker Door Type: Louvered |
Overall Height: 78" | Legs: Included |
Material: Steel | Lock Type: Accommodates Standard Padlock |
Country of Origin (subject to change): United States |
Description
Constructed of 16 gauge steel, Salsbury 63000 series 12" wide triple tier standard lockers provide privacy and are suitable wherever storage space is limited. Measuring five (5) feet and six (6) feet in height (add 6'' for legs) and depths of 12'', 15'' and 18'', these durable lockers are available in a gray, tan or blue powder coated finish and as unassembled or assembled units. One wide lockers are 12" wide and three (3) wide lockers are 36" wide regardless of height and depth. 12" wide triple tier standard lockers feature three (3) single wall hooks. Sloping hoods, finished end panels, end bases, front bases, compartment shelves, fillers and lockers without legs are available as options upon request.
Restrictions and Compliance
This item has been restricted from sale in the following states: No |