Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

WardrobeLocker, 78 in. H, 2 Tiers, Tan

  • Zoro #: G0530288
  • Mfr #: 52168TN-A
Salsbury Industries WardrobeLocker, 78 in. H, 2 Tiers, Tan 52168TN-A
Salsbury Industries WardrobeLocker, 78 in. H, 2 Tiers, Tan 52168TN-A
Salsbury Industries WardrobeLocker, 78 in. H, 2 Tiers, Tan 52168TN-A
Salsbury Industries WardrobeLocker, 78 in. H, 2 Tiers, Tan 52168TN-A
$554.45
  • Legs: Included
  • Overall Depth: 18"
  • Color: Tan
See full product details
This item ships free.

Salsbury Industries #52168TN-A Specifications

  • Zoro #: G0530288
  • Mfr #: 52168TN-A
Legs: Included Overall Depth: 18"
Color: Tan Opening Depth: 18"
Material: Steel Overall Width: 15"
Lock Type: Accommodates Standard Padlock Tier: Two
Hooks per Opening: (3) One Prong Handle Type: Recessed Lift Handle
Locker Door Type: Louvered Opening Width: 15"
Overall Height: 78" Item: Wardrobe Locker
Locker Configuration: (1) Wide, (2) Openings Finish: Powder Coat
Opening Height: 36" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Constructed of 16 gauge steel, Salsbury 52000 series 15" wide double tier standard lockers offer ample space for personal storage needs. 15" wide double tier standard lockers are available in a gray, tan or blue powder coated finish and as unassembled or assembled units. One wide lockers are 15" wide and three (3) wide lockers are 45" wide. These spacious lockers are six (6) feet high (add 6'' for legs) and are available in 15" and 18" depths. 15" wide double tier standard lockers include a ceiling hook and three (3) wall hookss. The 18'' deep standard double tier lockers include a coat rod that can accommodate full length garments. Sloping hoods, finished end panels, end bases, front bases, compartment shelves, fillers and lockers without legs are available as options upon request.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Salsbury Industries #52168TN-A